Buy more than* S$200* and get FREE SHIPPING

Tape Measure Holder

3.00 (1)
Caution
* The product may not be able to use depending the on lock mechanism shape of the body., * The product may not be able to use depending the on lock mechanism shape of the body.
Purpose
Steel measuring tape holder, Steel measuring tape holder
Body Weight (g)
29
Material
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-HLD-R 60837016 7.75 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When working
3
From Japan
On 2016-05-25 19:01:18
I bought it for spare as it can be broken quickly with plastic
This review is about item#60837016.

Related Products