Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Measure Tape

5.00 (2)
Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SK85 (old SK5)
Materials (tape)
S50C
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
6
Specification
With carabiner, silver-plated finish
...see all>
Product Options
ADD TO CART
Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 3 1PC 1 KC3-K 60837122 16.99 SGD
In stock
18 1 1PC 1 KC1-K 60837104 12.99 SGD
In stock
37 2 1PC 1 KC2-K 60837113 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to check the size at the time of purchase at home center etc.
5
From Japan
On 2018-04-15 21:08:47
Small size, it is a must-have item as it does not pay even if you carry with car & home key at the same time. If you want a desire of JIS first-class standard
This review is about item#60837104.
Rough measurement of mold
5
From Japan
On 2017-12-15 14:37:57
It is small and attached with hooks of trousers with a carabiner, just right
This review is about item#60837113.

Related Products