Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Key Conve Petit 3m

5.00 (1)
Caution
*This is conductive product. Careful to electric shock. *Please wear gloves because you might have your hand cut by edge of tape., *This is conductive product. Careful to electric shock. *Please wear gloves because you might have your hand cut by edge of tape.
Purpose
For length measuring., For length measuring.
Material (Spring)
SK85 (Old SK5)
Materials (tape)
S50C
Scale Specification
mater scale
Material (case)
ABS resin
Body Weight (g)
41
Tape Width (mm)
6
Length (m)
3
Specification
With key holder
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KPS-30BL 60837131 9.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Little Measurement
5
From Japan
On 2015-03-26 22:43:54
Always put in work clothes of the breast pocket, it has come in handy.
This review is about item#60837131.

Related Products