Buy more than* S$200* and get FREE SHIPPING

Tape Measure Magnet

2.00 (1)
Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SK85 (old SK5)
Materials (tape)
S50C
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
6
Specification
With strap and magnet. Silver plated finish.
...see all>
Product Options
ADD TO CART
Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 1 1PC 1 KC1-M 60837147 12.42 SGD
Shipped after 2017-12-19
37 2 1PC 1 KC2-M 60837156 14.21 SGD
Shipped after 2017-12-18
45 3 1PC 1 KC3-M 60837165 16.84 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
When shooting images of accident vehicles
2
From Japan
On 2013-12-18 14:03:40
· There is no stopper · Because it is too small, it was not suitable for my use.
This review is about item#60837156.

Related Products