Buy more than* S$200* and get FREE SHIPPING

Engineer Measure Tape

Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
Tape measure for civil engineering and construction heavy survey., Tape measure for civil engineering and construction heavy survey.
Standard Tension (N)
100
Materials (tape)
SK85 (old SK5)
JIS Standard
Primary
Tape Thickness (mm)
0.24
Material (case)
ABS resin
Specification
Correction instruction manual included. 455mm pitch mark, elastomer grip, idle running prevention mechanism.
...see all>
Product Options
ADD TO CART
Body Weight (g) Tape Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Tape Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
920 13 30 1PC 1 HCS-30 60837296 119.99 SGD
Shipped after 2018-05-25
1320 - 50 1PC 1 HCS-50 60837305 159.99 SGD
Shipped after 2018-05-22
ADD TO CART

Related Products