Buy more than* S$200* and get FREE SHIPPING

1m Tape Measure

2.00 (1)
Caution
Never disassemble, repair, nor modify it by yourself, or it may cause serious accident. Keep out of reach of children., Never disassemble, repair, nor modify it by yourself, or it may cause serious accident. Keep out of reach of children.
Purpose
Rod for documentary photography, Rod for documentary photography
Materials (tape)
Glass fiber
JIS Standard
Primary
Tape Thickness (mm)
0.7
Body Weight (g)
75
Tape Width (mm)
60
Length (m)
1
Specification
(Vertical scale) 20cm red and white, (horizontal scale) 20cm red and white.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR06-01HBL 60838102 10.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
fishing
2
From Japan
On 2014-11-14 23:25:17
Purchased as a shooting major for fishing. It is wrapped in four folds, but because it easily hits, it seems to be hard to take straight and difficult to shoot.
This review is about item#60838102.

Related Products