Buy more than* S$200* and get FREE SHIPPING

High Pole

5.00 (1)
Purpose
Aluminum Pole, Aluminum Pole
Body Weight (g)
555
Diameter (phi mm)
(First stage) 25, (second stage) 29
Length (mm)
(Zenchijimi-ji) 1190, (at the time of extension) 2000
Material
Aluminum
Specification
2m 2 stage, red white 20cm pitch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HPL-22 60838251 28.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering work (photography)
5
From Japan
On 2017-10-17 08:15:03
It's 1 to 2 mm thicker than other companies' products, so it's easy to see in the picture. Wearing a pole stand will rub it and the paint will fall, so will not it manage to do anything?
This review is about item#60838251.

Related Products