Buy more than* S$200* and get FREE SHIPPING

Measuring Wheel R1000

Purpose
Distance measurement measuring wheel., Distance measurement measuring wheel.
Extension (m)
1020
Error
+ / - 1% of actual length
Folding Dimensions (mm)
530
Counter
Six figures
Measurement Distance
10cm to 99999m90cm (10cm units)
Material (Handle Part)
Iron
Body Weight (g)
1834
Material (Wheel)
Polypropylene urethane rubber
Wheel Diameter (phi mm)
318
Accessories
Folding stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-R1000 60838416 319.99 SGD
In stock
ADD TO CART

Related Products