Buy more than* S$200* and get FREE SHIPPING

Measuring Wheel R500

Caution
* Fold simple stand when measuring., * Fold simple stand when measuring.
Purpose
Distance measurement measuring wheel., Distance measurement measuring wheel.
Extension (m)
1080
Error
In fact the length of + / over 1%
Total Shrinkage (mm)
480
Counter
5-digit
Measurement Distance
10cm over 9999m90cm (10cm units)
Material (Handle Part)
Aluminum
Body Weight (g)
525
Material (Wheel)
ABS resin, PVC
Wheel Diameter (phi mm)
159
Accessories
Folding stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-R500 60838425 149.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products