Buy more than* S$200* and get FREE SHIPPING

Box Level Deluxe

4.50 (2)
Caution
※ If the liquid in the body in the liquid leakage due to breakage of any chance bubble tube is attached, please rinse immediately with clean water. 
※ In case of contact with eyes should receive the allowance of an ophthalmologist.
Accuracy (mm/m)
+/- 1.00 (= 0.057degree) within
Material (bubble tube)
acrylic
Index Lines
6
Bubble Tube
Horizontal, vertical, 45degree
Sensitivity (mm/m)
10.00(=0.573degree)
Material (Body)
Aluminum
Specification
Elastomer side protector, phosphorescent sheet
...see all>
Product Options
ADD TO CART
Body Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
482 900 1pc(s) 1 BX3-D90 60838714 62.99 SGD
In stock
633 1200 1pc(s) 1 BX3-D120 60838644 56.99 SGD
In stock
325 600 1pc(s) 1 BX3-D60 60838696 37.99 SGD
In stock
405 750 1pc(s) 1 BX3-D75 60838705 169.99 SGD
In stock
143 230 1pc(s) 1 BX3-D23 60838653 41.99 SGD
In stock
180 300 1pc(s) 1 BX3-D30 60838662 43.99 SGD
In stock
214 380 1pc(s) 1 BX3-D38 60838671 31.99 SGD
In stock
255 450 1pc(s) 1 BX3-D45 60838687 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Confirmation of the level of the paving stone in the entrance approach
5
From Japan
On 2016-04-10 20:56:20
I thought that it would be necessary to have a longer object, but since the size of the paving stone was small, it worked efficiently.
This review is about item#60838696.
Used for civil engineering work
4
From Japan
On 2014-12-18 15:51:16
I bought a thing of 45 centimeters before, but this time I made it 60 cm. I think that it is possible to use it suitable for work.
This review is about item#60838696.

Related Products