Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Body) Dimension (mm) Length (mm) TRUSCO Part Number Magnetic Flux Density Accuracy (mm/m) Material (bubble tube) Color Bubble Tube Tape Width (mm) Body Weight (g) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Dimension (mm) Length (mm) TRUSCO Part Number Magnetic Flux Density Accuracy (mm/m) Material (bubble tube) Color Bubble Tube Tape Width (mm) Body Weight (g) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 120 - 471-8682 - - - - - 25 - 156 1pc(s) 1 ML-120S 88188143 47.99 SGD
In stock
- 160 - 471-8691 - - - - - 25 - 190 1pc(s) 1 ML-160B 88188152 62.99 SGD
Shipped after 2018-04-24
- 120 - 471-8674 - - - - - 25 - 156 1pc(s) 1 ML-120BK 88188134 54.99 SGD
Shipped after 2018-04-24
- 160 - 471-8704 - - - - - 25 - 190 1pc(s) 1 ML-160BK 88188161 63.99 SGD
Shipped after 2018-04-24
Aluminum die-casting 160 - - - - - Silver - 25 - 190 1PC 1 ML-160S 88188177 62.99 SGD
In stock
Aluminum die-casting - 120 - About330mT + / -1.50 (= 0.0859degree) within Acrylic - Horizontal, vertical, 45degree - 156 - 1PC 1 ML-120 60838915 47.99 SGD
In stock
Aluminum die-casting - 160 - About330mT + / -1.50 (= 0.0859degree) within Acrylic - Horizontal, vertical, 45degree - 190 - 1PC 1 ML-160 60838924 62.99 SGD
In stock
- 120 - 471-8666 - - - - - 25 - 156 1pc(s) 1 ML-120B 88188125 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Equipment leveling
5
From Japan
On 2017-02-22 14:24:08
This product, color and shape are good, I liked the design.
This review is about item#60838924.
Conduit piping, piping support, etc.
5
From Japan
On 2017-02-03 20:41:58
Horizontal / vertical level is bright and easy to see even indoors. I am satisfied with superiority feeling by having aluminum scraping out. But it is rather heavy.
This review is about item#60838915.
Used for relocation
5
From Japan
On 2013-11-20 14:25:27
This product was durable and easy to see, so I think it's good.
This review is about item#60838924.

Related Products