Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slant Level

4.67 (6)
Minimum Value (degree)
2
...see all>
Product Options
ADD TO CART
Pricision Length (m) Measuring Range TRUSCO Part Number Material (bubble tube) Body Weight (g) Material (Body) Length (mm) Product Weight (g) Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Length (m) Measuring Range TRUSCO Part Number Material (bubble tube) Body Weight (g) Material (Body) Length (mm) Product Weight (g) Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-1degree - 130degree -0degree -130degree - Acrylic 246 ABS resin 250 - - 1PC 1 SLT-100YE 60839003 34.99 SGD
Shipped after 2018-06-25
+/-1degree - 130degree -0degree -130degree - Acrylic 392 ABS resin 250 - - 1PC 1 SLT-AL200M 60839012 57.99 SGD
Shipped after 2018-06-25
[Y]+/-10 250 130degree - 0degree - 130degree 321-0464 - - - - 305 320x155x28 1PC 1 SLT-100 10032967 41.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Measurements such as gradient of slope and falling of retaining wall
5
From Japan
On 2018-02-01 15:50:12
Easy to handle, easy to carry · small, good.
This review is about item#10032967.
Do-it-yourself
5
From Japan
On 2017-11-26 09:04:03
Simple, easy to use and easy. I also feel the size is exactly good.
This review is about item#60839012.
Car maintenance
4
From Japan
On 2016-02-24 15:56:23
It is very easy to use. Attached magnet is convenient.
This review is about item#60839012.
Measure the angle
4
From Japan
On 2015-06-02 16:16:50
no problem
This review is about item#60839003.
Measurement of road slope
5
From Japan
On 2014-12-18 16:47:14
Although not occurring so frequently in the tax accountant's work, it was necessary to measure the gradient of the road. It was inexpensive, easy to carry, simple to measure was very good. If possible, I thought it would be nice to have something that could measure the slope of the road while standing. Also, I thought that explanation of how to use is somewhat difficult to understand.
This review is about item#60839003.
Car wheel alignment
5
From Japan
On 2014-05-02 13:04:27
Although it is used for alignment of the camber of the wheel etc., adjustment such as graduation is easy to see and it has become very easy.
This review is about item#60839012.

Related Products