Buy more than* S$200* and get FREE SHIPPING

TAJIMA Socket

Caution
Electrical conductivity in this product. Note electric shock., Electrical conductivity in this product. Note electric shock.
Purpose
Impact driver socket (dedicated full thread), Impact driver socket (dedicated full thread)
Axis (mm)
6.35
Material (Body)
Chrome vanadium steel
Specification
Possible for plate ratchet 13mm, 12 point
...see all>
Product Options
ADD TO CART
Nominal Dimension Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 minutes 5 rin (W5 / 16) 91.5 396-8073 2-0217 129 1PC 1 TSK-ZN25RA 60839222 34.99 SGD
Shipped after 2018-01-22
4 minutes (W1 / 2) 90.5 396-8090 2-0217 141 1PC 1 TSK-ZN40RA 60839213 34.99 SGD
Shipped after 2018-01-22
3 minutes (W3 / 8) 91.5 396-8081 - 125 1PC 1 TSK-ZN30RA 60839231 34.99 SGD
In stock
ADD TO CART

Related Products