Buy more than* S$200* and get FREE SHIPPING

SD Socket 12SQ

4.50 (2)
Caution
Electrical conductivity in this product. Note electric shock., Electrical conductivity in this product. Note electric shock.
Purpose
Impact Driver Socket, Impact Driver Socket
Axis (mm)
6.35
Dimensions E (mm)
20
Type
12 square
Material (Body)
Chrome vanadium steel
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Body Weight (g) Opposite Side Dimension(mm) Dimensions A (mm) Nominal Dimension Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Body Weight (g) Opposite Side Dimension(mm) Dimensions A (mm) Nominal Dimension Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 28 110 21 28 21 99 1PC 1 TSK-SD21-12K 60839265 8.99 SGD
In stock
50 24 106 17 22 17 93 1PC 1 TSK-SD17-12K 60839247 8.99 SGD
In stock
56 26 108 19 26 19 96 1PC 1 TSK-SD19-12K 60839256 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Formwork
5
From Japan
On 2015-09-02 18:57:49
It can be cheap
This review is about item#60839265.
Bolt loosening
4
From Japan
On 2015-04-11 09:03:53
I bought it by color. I have a lot of sockets but I bought it for the time being, because it is cheap. In the meantime, I will burn it, but I like the lights.
This review is about item#60839247.

Related Products