Buy more than* S$200* and get FREE SHIPPING

Marker Strong Core

5.00 (1)
Caution
Use for writing only. Keep away from fire., Use for writing only. Keep away from fire.
Purpose
Construction marker., Construction marker.
Material (pen cores)
Oil dye
Line Width (mm)
6
Body Weight (g)
15
Type
Oiliness
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 SMT-RED 60839353 3.60 SGD
In stock
Black 1PC 1 SMT-BLA 60839335 3.63 SGD
In stock
Blue 1PC 1 SMT-BLU 60839344 3.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Write to the concrete at the building site
5
From Japan
On 2014-06-23 08:25:51
Ink has usually long marker core than Magic also easy to write.
This review is about item#60839335.

Related Products