Buy more than* S$200* and get FREE SHIPPING

Waist Tool Pouch

5.00 (2)
Caution
This product is nylon made, so be careful during using it at the place with fire.
Purpose
Parts case for building and construction
Body Weight (g)
65
Dimensions (Height H x Width W x Depth D) (mm)
100x120x65
Material (Body)
Nylon
Specification
Waterproofing processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AW-PC 60839441 18.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am putting the video camera's battery.
5
From Japan
On 2015-10-31 20:14:13
I am putting a battery connected with this home code camcorder cord. It is convenient to fix to a tripod.
This review is about item#60839441.
I am adding a scale,
5
From Japan
On 2015-03-11 17:09:42
The size was just right. I hope that the velcro strap will be damaged immediately so that it will be a magnet,
This review is about item#60839441.

Related Products