Buy more than* S$200* and get FREE SHIPPING

Tool Waist Bag

Caution
This product is nylon made, so be careful during using it at the place with fire.
Purpose
Waist tool bag for architecture and construction
Body Weight (g)
365
Dimensions (Height H x Width W x Depth D) (mm)
200x220x150
Compatible Belt Width (mm)
to 60
Specification
Waterproofing
...see all>
Product Options
ADD TO CART
Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Soft EVA foam, nylon Violet Blue 1PC 1 PM-DE2KB 60839606 57.99 SGD
In stock
Seo shift EVA foam, nylon Brown 1PC 1 PM-DE2K 60839615 57.99 SGD
In stock
ADD TO CART

Related Products