Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tough Max nail bag (with tool feed, round-bottom)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Body Weight (g)
360
Dimensions (Height H x Width W x Depth D) (mm)
300x250x90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TM-KUGKM 60839642 46.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2015-02-23 11:19:09
DIY When working, put nails, bubble ink pot, etc. Hang on the waist Especially the bottom is round, it is easy to take out with your fingers because it is round. Although I used a lot of hands well by various manufacturers, it is the best.
This review is about item#60839642.

Related Products