Buy more than* S$200* and get FREE SHIPPING

Tool Waist Bag

Caution
This product is nylon made, so be careful during using it at the place with fire.
Purpose
Waist tool bag for architecture and construction
Dimensions (Width W x Depth D x Height H) (mm)
180x110x220
Compatible Belt Width (mm)
50
Weight (g)
250
Material (Body)
Soft EVA foam, nylon
Shape
Two-stage / large
Specification
Waterproofing processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-DE2 60839651 35.99 SGD
In stock
ADD TO CART

Related Products