Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Waist Belt Supporter

4.00 (1)
Caution
Not a safety belt
Purpose
Waist supporter for architecture and construction
Body Weight (g)
340
Dimension (Length L x Width W x Thickness) (mm)
670x130x25
Material (Body)
Soft EVA foam, nylon
Specification
Waterproofing processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-WSP 60839676 33.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
waterproof
4
From Japan
On 2016-01-30 08:22:15
Your waist is comfortable and satisfying. I am satisfied with the price. However, it is regrettable that the belt loop is quite wide, and the belt will come out soon.
This review is about item#60839676.

Related Products