Buy more than* S$200* and get FREE SHIPPING

Tool Waist Bag

4.00 (1)
Caution
This product is nylon made, so be careful during using it at the place with fire.
Purpose
Waist tool bag for architecture and construction
Body Weight (g)
360
Dimensions (Height H x Width W x Depth D) (mm)
300x250x90
Compatible Belt Width (mm)
to 90
Material (Body)
Soft EVA foam, nylon
Specification
Waterproofing processing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-KUGK 60839694 48.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor construction
4
From Japan
On 2015-04-17 15:07:37
It seems that strength of a fine place is good. It seemed a bit short-length, so it was also a reason I wanted to use it.
This review is about item#60839694.

Related Products