Buy more than* S$200* and get FREE SHIPPING

Hard Glasses Case

4.00 (1)
Caution
Not available to use it for HGO-1, HGO-1C. Do not use and store it at the high temperature place., Not available to use it for HGO-1, HGO-1C. Do not use and store it at the high temperature place.
Purpose
Eye glasses storage, Eye glasses storage
Material (Surface)
Polyester
Core Material
EVA
Body Weight (g)
82
Compatible
Hard glass HG-1 to 6 all series
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HG-CAS 60839825 15.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2015-10-09 20:24:55
Because I often use Thunder, I am always in my pocket next to my work pants. Even if it is in your pocket, it will not collapse. Since the zipper breaks at around half a year, I purchase it each time.
This review is about item#60839825.

Related Products