Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hard Safety Goggle

5.00 (1)
Caution
Never use it during welding work., Never use it during welding work.
Purpose
Protection Safety Goggle, Protection Safety Goggle
Material (lens)
Polycarbonate
Body Weight (g)
74
Lens Color
Clear
Specification
surface scratch prevention processing, anti-fog processing (only inside), antistatic processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HGG-1C 60839834 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work
5
From Japan
On 2015-01-30 21:04:32
It is thinner and thinner than the one we used so far and I am very satisfied with good visibility.
This review is about item#60839834.

Related Products