Buy more than* S$200* and get FREE SHIPPING

Chip Saw Blade

4.86 (7)
Caution
Wear protective devices such as dust proof glasses, dust mask, earplug, gloves, etc.
Purpose
Cutting wood,(Charging circular saw)
Blade Thickness (mm)
1.2
Number of Blades (p)
40
Body Weight (g)
68
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TC-JM12540 60840035 16.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Cutting wood
5
From Japan
On 2017-05-19 21:18:23
I think that it is good for the price. It is cospa's best so it is scheduled to purchase on a regular basis.
This review is about item#60840035.
Cut of plywood veneer
5
From Japan
On 2016-08-08 22:07:37
Bali does not go out, it cuts well. Cospa is also good
This review is about item#60840035.
Carpentry work
4
From Japan
On 2016-07-10 08:15:35
I needed it enough sharpness.
This review is about item#60840035.
Control panel disconnection
5
From Japan
On 2016-05-24 22:59:26
Cospa Good.
This review is about item#60840035.
Veneer cutting
5
From Japan
On 2016-04-13 15:20:52
At this price, sharpness, durability, satisfied
This review is about item#60840035.
Cutting wood
5
From Japan
On 2015-11-09 20:46:34
I have used it from before. I also thought that I will purchase it next time as well because the price will be considerably cheaper if you use discount well.
This review is about item#60840035.
self employed
5
From Japan
On 2015-05-05 09:53:11
Anyway a light sharpness is good. Although the cutting surface is also not super-first-rate, it is quite pretty though. I think Cospa is pretty good.
This review is about item#60840035.

Related Products