Buy more than* S$200* and get FREE SHIPPING

Driver Cutter L500

4.00 (1)
Caution
This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly.
Purpose
Utility knife to cut thick objects, Utility knife to cut thick objects, Utility knife to cut thick objects, Utility knife to cut thick objects
Compatible Replacement Blade
L-type blade (CBL over SK10, CBL over SG10, CB over 50D)
Materials (Blade)
SK120
Blade Thickness (mm)
0.5
Blade Width (mm)
18
Body Weight (g)
97
Material (Body)
ABS resin
Overall Length (mm)
186
Material
(Blade holder) stainless steel
Specification
Auto-locking, with safety rope mounting ring, black blade equipped as standard, Auto-locking, with safety rope mounting ring, black blade equipped as standard
...see all
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Violet Blue 1PCC 1 DCL500VBCL 60840132 8.60 SGD
Shipped after 2017-09-26
Grand Prix White 1PCC 1 DCL500GWCL 60840105 8.60 SGD
Shipped after 2017-09-26
Plum Red 1PCC 1 DCL500PRCL 60840141 11.34 SGD
Shipped after 2017-09-26
Gloss Black 1PCC 1 DCL500GBCL 60840114 6.81 SGD
In stock
Daytona Green 1PCC 1 DCL500DGCL 60840123 8.60 SGD
Shipped after 2017-09-26
King Purple 1PCC 1 DCL500KPCL 60840096 8.60 SGD
Shipped after 2017-09-26
Asian apricot 1PCC 1 DCL500AACL 60840071 8.60 SGD
Shipped after 2017-09-26
French Blue 1PCC 1 DCL500FBCL 60840157 8.60 SGD
Shipped after 2017-09-26
Aurora yellow 1PCC 1 DCL500AYCL 60840087 6.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2016-11-18 19:13:16
Design is simple and easy to use, it seems tough, so I think that it can be used for a long time.
This review is about item#60840087.

Related Products