Buy more than* S$200* and get FREE SHIPPING

Cutter

Caution
This is a blade, so please handle with care. Please treat the broken blades after use properly. Use replacement blade by the manufacturer only.
Purpose
Utility knife to cut very thick objects, barrage type
Compatible Replacement Blade
H-type blade (LB over 65BL)
Color (Body)
chromium
Materials (Blade)
SK120
Blade Thickness (mm)
0.7
Material (Grip)
Elastomer resin
Blade Width (mm)
25
Body Weight (g)
300
Overall Length (mm)
180
Material
(Body) aluminum
Specification
Auto-locking, with blade fixing screws, Auto-locking, with blade fixing screws
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 AC-MH700CR 60840202 -
Discontinued
[x]
ADD TO CART

Related Products