Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

Caution
Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste bla
Purpose
Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object., Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object., Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object., Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object.
Compatible Replacement Blade
18cm L-type blade (CBL over SK10 / 50, CBL over SG10 / 50, CB over 50D, CBL over ON10), L-type blade (CBL-SK10, CBL-SG10, CB-50D)
Color (Body)
Red, Red
Materials (Blade)
SK120, SK120
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Body Weight (g)
150, 150
Material (Body)
Aluminum die-casting, Aluminum die-casting
Overall Length (mm)
170, 170
Type
Blister packs included
Specification
Auto-locking, with 2 replacement blades, Auto-locking, with 2 replacement blades, Screw lock-type, 2 built-in blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AC-L500RBL 60840245 24.99 SGD
In stock
ADD TO CART

Related Products