Buy more than* S$200* and get FREE SHIPPING

Cutter

Caution
This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly.
Purpose
Utility knife to cut thick objects, Utility knife to cut thick objects, Utility knife to cut thick objects, Utility knife to cut thick objects
Compatible Replacement Blade
L-type blade (CBL over SK10, CBL over SG10, CB over 50D)
Materials (Blade)
SK120
Blade Thickness (mm)
0.5
Material (Grip)
Elastomer resin
Blade Width (mm)
18
Body Weight (g)
86
Overall Length (mm)
155
Specification
Screw lock type, Screw lock type
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
orange 1Sheet 1 LC561ORCL 60840281 11.99 SGD
Shipped after 2018-02-22
black 1PCC 1 LC561BKCL 60841453 11.99 SGD
Shipped after 2018-02-22
violet 1Sheet 1 LC561VLCL 60840297 11.99 SGD
Shipped after 2018-02-22
white 1Sheet 1 LC561WCL 60840306 11.99 SGD
Shipped after 2018-02-22
ADD TO CART

Related Products