Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter with Holder

5.00 (2)
Caution
Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste bla
Purpose
Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object., Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object., Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object., Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object.
Compatible Replacement Blade
L-type blade (CBL over SK10, CBL over SG10, CB over 50D), L-type blade (CBL over SK10, CBL over SG10, CB over 50D)
Color (Body)
Yellow, Yellow
Materials (Blade)
SK120, SK120
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Body Weight (g)
136, 136
Material (Body)
leather, Leather
Overall Length (mm)
200, 200
Specification
Auto-locking, Auto-locking, Auto lock type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 550YSHBL 60840315 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-08-05 05:03:43
Because it is a set compared to separately sold cutter inserts, the price is also reasonable
This review is about item#60840315.
Printing machine Operator During machine operation
5
From Japan
On 2017-05-17 15:15:34
Through the waist belt, the place you can withdraw at any time is good. I do not see much with the work holder, so it is useful. We continue to use it forever.
This review is about item#60840315.

Related Products