Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter J Type

Caution
This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly.
Purpose
Utility knife to cut very thick objects, Utility knife to cut very thick objects, Utility knife to cut very thick objects, Utility knife to cut very thick objects
Compatible Replacement Blade
J-shaped blade (CB over 62)
Materials (Blade)
SK120
Blade Thickness (mm)
0.65
Blade Width (mm)
22
Body Weight (g)
152
Material (Body)
Aluminum die-casting
Overall Length (mm)
170
Material
(Blade holder) stainless steel
Specification
Auto-locking, with 2 replacement blades, with blade fixing screws, Auto-locking, with 2 replacement blades, with blade fixing screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 LC-630BL 60840324 18.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products