NoteBuy more than* S$200* and get FREE SHIPPING

Caution
Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly.
Purpose
Snap off knife for cutting thin object., Snap off knife for cutting thin object., Snap off knife for cutting thin object., Snap off knife for cutting thin object.
Compatible Replacement Blade
A type blade (LB over 30P, CBA over SG10), (LB-30P, CBA-SG10) A type blade
Color (Body)
Blue, Blue
Materials (Blade)
SK120, SK120
Product Weight (g)
11
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
9, 9
Body Weight (g)
11, 11
Dimension (Length L x Width W x Thickness) (mm)
125x13x6.5, 125x13x6.5
Material (Body)
ABS resin, ABS resin
Overall Length (mm)
125, 125
Specification
With blade breaker (Snapper), With blade breaker (Snapper), With snapper (blade breaker)
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 LC305BPP 60840333 1.69 SGD
Shipped after 2016-12-12

Related Products