Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

3.67 (3)
Caution
Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste bla
Purpose
Snap off knife for cutting thin object., Utility knife to cut thin objects, Snap off knife for cutting thin object., Snap off knife for cutting thin object., Utility knife to cut thin objects, Snap off knife for cutting thin object., Snap off knife for cutting thin object., Utility knife to cut thin objects, Snap off knife for cutting thin object., Snap off knife for cutting thin object., Utility knife to cut thin objects, Snap off knife for cutting thin object.
Compatible Replacement Blade
A type blade (LB over 30P, CBA over SG10), (LB-30P, CBA-SG10) A type blade
Color (Body)
Silver, Silver
Materials (Blade)
SK120, SK120
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
9, 9
Body Weight (g)
17, 17
Material (Body)
stainless, Stainless
Overall Length (mm)
120, 120
Specification
Screw lock type, with 2 replacement blades, Screw lock type, with 2 replacement blades, Screw lock-type, 2 blades included
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC-302BL 60840351 2.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
建築模型制作用など
5
From Japan
On 2017-04-21 14:01:06
◆学生のころから30年来ずっとこのカッターを使ってます。 デザインがとてもシンプル かつ ネジで固定できるのが最大の魅力。 建築模型をつくる以外にエンヂンパッキンの剥離などでも大活躍。 ボディがステンレスなので エンヂンオイルで汚れても容易に洗えるし細身ボディなので手の入りにくい所でも非常に使いやすいです。 自分は左利きなので このカッターでないとどうしても都合悪いのです。 なので文句なしの星5つってことで。
peeling
1
From Japan
On 2016-10-31 20:58:05
Not suitable for our work.
This review is about item#60840351.
Light work work
5
From Japan
On 2015-03-10 16:16:18
Lightly it is cheap and easy to use. Hard objects of shaving operation and the like, it is more of a screw-type is easy to use in the certainty of the fixed blade out amount.
This review is about item#60840351.

Related Products