Buy more than* S$200* and get FREE SHIPPING

Cutter Slim

Caution
This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly.
Purpose
Utility knife to cut thin objects, Utility knife to cut thin objects, Utility knife to cut thin objects, Utility knife to cut thin objects
Compatible Replacement Blade
Blade Slim (LB over 20P)
Color (Body)
Red
Materials (Blade)
SK120
Blade Thickness (mm)
0.38
Blade Width (mm)
6
Body Weight (g)
10
Material (Body)
ABS resin
Overall Length (mm)
140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 LC200RPP 60840367 2.99 SGD
In stock
ADD TO CART

Related Products