Buy more than* S$200* and get FREE SHIPPING

Cutter and Blade

3.67 (3)
Caution
Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste bla
Purpose
Snap off knife for cutting thin object., Utility knife to cut thin objects, Snap off knife for cutting thin object., Snap off knife for cutting thin object., Utility knife to cut thin objects, Snap off knife for cutting thin object., Snap off knife for cutting thin object., Utility knife to cut thin objects, Snap off knife for cutting thin object., Snap off knife for cutting thin object., Utility knife to cut thin objects, Snap off knife for cutting thin object.
Compatible Replacement Blade
Blade Slim (LB over 20P), Slim blade (LB-20P)
Materials (Blade)
SK120, SK120
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
6, 6
Body Weight (g)
30, 30
Material (Body)
ABS resin, ABS resin
Overall Length (mm)
140, 140
Specification
Slim blade 10 pieces included, Slim blade 10 pieces included, Slim replacement blade 10pcs included
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue, Blue 1Box(2Sheet) 1 200B-B20 60840385 5.99 SGD
Shipped after 2018-02-23
yellow, Yellow 1Box(2Sheet) 1 200Y-B20 60840376 5.99 SGD
Shipped after 2018-02-23
Red, Red 1Box(2Sheet) 1 200R-B20 60840394 5.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Vinyl Cross Repair
1
From Japan
On 2015-12-18 19:04:59
Because the lock is weak when cutting the cloth, the blade will come out as you move the blade. There were no such things in Olfa but I was attracted to the price and tried buying it was a failure. Although it may not have any problem in other uses, it is hard to use that the blade comes out when cutting a blade to cut paper. I want you to strengthen the lock a little more. Although I thought that the width of the blade is narrow and easy to use, I am disappointed.
This review is about item#60840385.
Cut out gasket
5
From Japan
On 2015-12-10 15:35:58
Easier clipping of curved parts than the usual cutter knife
This review is about item#60840394.
Cut out a hobby cut picture from three years ago!
5
From Japan
On 2015-08-22 18:48:35
I tried about 10 types of slender cutter knives, cutter knife with cutting edge 30 degrees, extra fine cutter knife, design knife, etc. for cutouts, but in the end, I bought Tajima slim It is perfect for me. I have been using this only since then. This time, I purchased three sets of red, yellow and blue, and it became 4 in total. As the replacement blade is also attached and it seems that it will not be necessary to buy for a while, I did not say "I do not know" to the questionnaire about re-purchase (laugh). Anyway it was easy to use, it was nice to meet this.
This review is about item#60840376.

Related Products