Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Utility Knife Blade

5.00 (4)
Caution
Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste bla
Purpose
Scraper blade, Scraper dedicated blade, Scraper blade, Scraper blade, Scraper dedicated blade, Scraper blade, Scraper blade, Scraper dedicated blade, Scraper blade, Scraper blade, Scraper dedicated blade, Scraper blade
Material
SK120, SK120
Specification
Without break line, Without break line, No broken line
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Blade Width (mm) Body Weight (g) Blade Length (mm) Type Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Blade Width (mm) Body Weight (g) Blade Length (mm) Type Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5, 0.5 18, 18 80 (case included), 80 (case included) 100, 100 Big, Large SCR-L200/L300/L600, SCR-L200 L300 L600 1Box(10Sheet) 1 CBL-ON10 60840403 4.99 SGD
In stock
0.7, 0.7 25, 25 205 (case included), 205 (case included) 126, 126 Oversize SCR-H300/H600/H1200, SCR-H300 H600 H1200 1Box(10Sheet) 1 CBH-ON10 60840412 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Inspecting precision machinery
5
From Japan
On 2017-09-28 14:36:09
The most satisfying point is strength. It is a very wonderful item.
This review is about item#60840403.
Cutting of plant roots
5
From Japan
On 2016-12-15 21:03:50
I am satisfied with strength as well. Since it is used in large quantities, it would be nice to have 50 sheets.
This review is about item#60840412.
Insulation cutting
5
From Japan
On 2016-08-11 17:45:07
Ideal for cutting of foam insulation material Even if impossible impossible, it will not break
This review is about item#60840412.
General work at the manufacturing site
5
From Japan
On 2015-02-23 00:30:43
From the viewpoint of prevention of contamination, it is not possible to use a blade with a polygonal line, so such a bladeless blade is very handy. It also has a firm sharpness, so I do not have to worry about breaking easily so I use it with confidence.
This review is about item#60840403.

Related Products