Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Utility Knife Blade

5.00 (1)
Caution
Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste bla
Purpose
For thin stuff cutting, Cutting thin objects, For thin stuff cutting, For thin stuff cutting, Cutting thin objects, For thin stuff cutting, For thin stuff cutting, Cutting thin objects, For thin stuff cutting, For thin stuff cutting, Cutting thin objects, For thin stuff cutting
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
9, 9
Blade Length (mm)
80, 80
Material
SK120, SK120
Specification
Folding width 5mm, Folding width 5mm, Folding width 5mm
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
small, Small 1Box(10Sheet) 1 CBA-SG10 60840421 1.99 SGD
In stock
small 1Box(50Sheet) 1 CBA-SG50 60840437 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2015-08-02 15:54:13
Although it looks the same as other products, it is outstanding with rust and sharpness, and I am very satisfied.
This review is about item#60840421.

Related Products