Buy more than* S$200* and get FREE SHIPPING

Sandpaper Holder

4.20 (5)
Purpose
File holder, File holder
Mounting Surface (mm)
(abrasive) 75x240, (Abrasive) 75x240
Body Weight (g)
278, 278
Material
(attachment part) aluminum, (handle part) ABS resin, (Mounting portion) aluminum, (the handle) ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YH-75 60840473 23.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Wood finishing
1
From Japan
On 2017-04-12 08:57:55
Please indicate the size of sand paper that can be installed. Can not install sandpaper of normal size?
This review is about item#60840473.
Putty sharpening
5
From Japan
On 2016-12-28 19:28:22
I borrowed it from an acquaintance to cut putting on the engine hood, but because I am sick, I purchased myself as well. Once you use it, you can not release it.
This review is about item#60840473.
Improve polishing and surface properties of wood
5
From Japan
On 2016-07-19 23:56:32
Construction: Flat portion: Black elastic member is affixed to a metal plane Fixed portion: Black cam (lever) and U-shaped holder portion cam turning to pressurize the holder portion · Grip portion: Wrap a rattan around a yellow handle [Feeling] · Easily fixable by dividing a commercially available paper file into three equal parts · Paper file is rarely removed · Rattan's appearance is not very good (subjective ) Is very easy to hold
This review is about item#60840473.
Improve polishing and surface properties of wood
5
From Japan
On 2016-07-19 23:39:10
It is easy to grasp, the file can not be removed.
This review is about item#60840473.
Water paint surface with paper
5
From Japan
On 2015-11-23 20:41:10
I tried using water resistant paper during water polishing to suppress curl. When dividing commercially available waterproof paper into three equal parts, it becomes just size for this product and there is no waste than wrapping around a sanding block or the like. I think that user friendliness is good.
This review is about item#60840473.

Related Products