Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spare Blade

Caution
When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety.
Purpose
Saw replacement blade for temporary framing, pruning, Saw replacement blade for temporary framing, pruning, Saw replacement blade for temporary framing, pruning, Saw replacement blade for temporary framing, pruning
Cutting Flute Width (mm)
1.1
Tooth Pitch (mm)
3
Materials (Blade)
steel
Plate Thickness (mm)
0.8
Specification
With set, With set
...see all>
Product Options
ADD TO CART
Blade Length (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 63 1PCC 1 GKB-G300 60840491 12.99 SGD
Shipped after 2018-06-20
270 55 1PCC 1 GKB-G270 60840482 11.99 SGD
Shipped after 2018-06-20
ADD TO CART

Related Products