Buy more than* S$200* and get FREE SHIPPING

Folding Saw Blade

5.00 (3)
Caution
This product is cutlery. Protect yourself by wearing protective gloves etc. during use and replacing blade., When using and replacing, wear gloves for safety., This product is cutlery. Protect yourself by wearing protective gloves etc. during use and replacing blade., This product is cutlery. Protect yourself by wearing protective gloves etc. during use and replacing blade., When using and replacing, wear gloves for safety., This product is cutlery. Protect yourself by wearing protective gloves etc. during use and replacing blade., This product is cutlery. Protect yourself by wearing protective gloves etc. during use and replacing blade., When using and replacing, wear gloves for safety., This product is cutlery. Protect yourself by wearing protective gloves etc. during use and replacing blade., This product is cutlery. Protect yourself by wearing protective gloves etc. during use and replacing blade., When using and replacing, wear gloves for safety., This product is cutlery. Protect yourself by wearing prot
Purpose
Saw blade for temporary frame and pruning, Saw replacement blade for temporary framing, pruning, Saw blade for temporary frame and pruning, Saw blade for temporary frame and pruning, Saw replacement blade for temporary framing, pruning, Saw blade for temporary frame and pruning, Saw blade for temporary frame and pruning, Saw replacement blade for temporary framing, pruning, Saw blade for temporary frame and pruning, Saw blade for temporary frame and pruning, Saw replacement blade for temporary framing, pruning, Saw blade for temporary frame and pruning
Tooth Pitch (mm)
3, 3
Materials (Blade)
steel, Steel
Specification
With set, With set, Teeth of saw direct a bit to outside to reduce cutting resistance.
...see all>
Product Options
ADD TO CART
Blade Length (mm) Cutting Flute Width (mm) Plate Thickness (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Cutting Flute Width (mm) Plate Thickness (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300, 300 1.1, 1.1 0.8, 0.8 63, 63 1PC 1 ALB-300FB 60840525 16.84 SGD
Shipped after 2017-11-28
270, 270 1.1, 1.1 0.8, 0.8 55, 55 1PC 1 ALB-270FB 60840516 14.09 SGD
Shipped after 2017-11-28
240, 240 1, 1 0.7, 0.7 41, 41 1PC 1 ALB-240FB 60840507 13.12 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Formwork assembly
5
From Japan
On 2017-11-14 18:25:40
I can cut well. It is as reputed. Efficiency also increases. I will also buy next.
This review is about item#60840507.
Formwork work.
5
From Japan
On 2016-12-14 20:46:32
It is the best which is firmest and firmest in Nokoba used up to now
This review is about item#60840516.
Pruning fruit trees
5
From Japan
On 2016-12-09 16:28:16
It is a replacement as the spill of blades became conspicuous ones that I purchased last time. It is great with amazing sharpness.
This review is about item#60840525.

Related Products