Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spare Blade

5.00 (4)
Caution
When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety.
Purpose
Saw replacement blade for temporary framing, pruning, Saw replacement blade for temporary framing, pruning, Saw replacement blade for temporary framing, pruning, Saw replacement blade for temporary framing, pruning
Cutting Flute Width (mm)
1.2
Tooth Pitch (mm)
3
Materials (Blade)
steel
Plate Thickness (mm)
0.9
Specification
With set, With set
...see all>
Product Options
ADD TO CART
Blade Length (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 62 1PCC 1 ALB-A270FB 60840543 17.99 SGD
In stock
240 53 1PCC 1 ALB-A240FB 60840534 17.99 SGD
In stock
300 71 1PCC 1 ALB-A300FB 60840552 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When dismantling wooden pallet
5
From Japan
On 2018-05-21 09:07:21
The price is reasonable, the sharpness is good, I am very satisfied.
This review is about item#60840543.
Logging of bamboo groves
5
From Japan
On 2017-03-13 22:11:21
The cutting edge is easy and the price is reasonable, replacement is easy and satisfied without looseness.
This review is about item#60840534.
Pruning work
5
From Japan
On 2015-12-11 20:25:42
I was in trouble because there were few shops selling. I was satisfied because I got a cheap price.
This review is about item#60840534.
Form Work
5
From Japan
On 2014-01-06 19:05:21
Even with a forceful push and pull operation, the blade will not bend, so workability is good, sharpness also lasts so it will be useful.
This review is about item#60840543.

Related Products