NoteBuy more than* S$200* and get FREE SHIPPING

G-SAW210 Blade

Caution
This product is cutlery. Protect yourself by wearing protective gloves etc. during use and replacing blade.
Purpose
Cutting saw for metalwork. For cutting aluminum tube, copper tube, lead tube, plastics, siding board, etc.
Blade Length (mm)
210
Cutting Flute Width (mm)
1
Tooth Pitch (mm)
18 mountain / inch
Materials (Blade)
Steel
Plate Thickness (mm)
0.6
Surface Processing
Phosphating
Body Weight (g)
40
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GKB-G210M 60840577 -
Discontinued
[x]

Related Products