Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G-Saw Spare Blade

Caution
When using and replacing, wear gloves for safety.
Purpose
Replacement blade for saws for crosscut of regular fixtures
Blade Length (mm)
240
Cutting Flute Width (mm)
1
Tooth Pitch (mm)
1.75
Materials (Blade)
steel
Plate Thickness (mm)
0.7
Surface Processing
Fluorine black paint
Body Weight (g)
55
Specification
With set, With set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 GKB-G240Z9FB 60840586 -
Discontinued
[x]
ADD TO CART

Related Products