Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter

5.00 (1)
Caution
When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety.
Purpose
Saw replacement blade for temporary framing, pruning, Saw replacement blade for temporary framing, pruning, Saw replacement blade for temporary framing, pruning, Saw replacement blade for temporary framing, pruning
Compatible Replacement Blade
G over SAW series blade all species available
Tooth Pitch (mm)
3
Materials (Blade)
steel
Material (Grip)
Elastomer resin
...see all>
Product Options
ADD TO CART
Blade Length (mm) Cutting Flute Width (mm) Plate Thickness (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Cutting Flute Width (mm) Plate Thickness (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 1.1 0.8 340 1PCC 1 ALSA-300FB 60840622 70.99 SGD
Shipped after 2018-06-26
240 1 0.7 290 1PCC 1 ALSA-240FB 60840604 62.99 SGD
Shipped after 2018-06-25
270 1.1 0.8 320 1PCC 1 ALSA-270FB 60840613 69.99 SGD
Shipped after 2018-06-26
210 1 0.7 280 1PCC 1 ALSA-210FB 60840595 61.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of persimmon trees.
5
From Japan
On 2018-01-30 19:18:14
I am using blade length 210 mm. The clams do not get caught in the tree because it works well. The plate thickness of 0.7 mm balances both sharpness and little of the Sawami, both. Fluorine black Although it uses a normal blade which is not a painting blade as the 2nd replacement blade, there is no problem. You should also offer cheap prices with ordinary blades from the beginning.
This review is about item#60840595.

Related Products