Buy more than* S$200* and get FREE SHIPPING

Cutter

Caution
When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety.
Purpose
Saw for temporary framing, pruning, Saw for temporary framing, pruning, Saw for temporary framing, pruning, Saw for temporary framing, pruning
Compatible Replacement Blade
G over SAW series blade all species available
Cutting Flute Width (mm)
1.2
Tooth Pitch (mm)
3
Materials (Blade)
steel
Plate Thickness (mm)
0.9
Material (Grip)
Elastomer resin
...see all>
Product Options
ADD TO CART
Blade Length (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 305 1PCC 1 ALOR-A270FB 60840665 66.99 SGD
Shipped after 2018-01-19
300 340 1PCC 1 ALOR-A300FB 60840674 71.99 SGD
Shipped after 2018-01-19
210 220 1PCC 1 ALOR-A210FB 60840647 56.99 SGD
Shipped after 2018-01-19
240 255 1PCC 1 ALOR-A240FB 60840656 58.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products