Buy more than* S$200* and get FREE SHIPPING

G-Saw Spare Blade

Caution
When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety.
Purpose
Saw for crosscut of regular fixtures, Saw for crosscut of regular fixtures, Saw for crosscut of regular fixtures, Saw for crosscut of regular fixtures
Blade Length (mm)
240
Compatible Replacement Blade
G over SAW series blade all species available
Cutting Flute Width (mm)
1
Tooth Pitch (mm)
1.75
Materials (Blade)
steel
Plate Thickness (mm)
0.7
Material (Grip)
Aluminum die-casting
Body Weight (g)
195
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 GKAL-SS240Z9FB 60840683 54.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products