Buy more than* S$200* and get FREE SHIPPING

G-Saw Spare Blade

Caution
When using and replacing, wear gloves for safety., When using and replacing, wear gloves for safety.
Purpose
Saw for crosscut of regular fixtures, Saw for crosscut of regular fixtures
Blade Length (mm)
270
Compatible Replacement Blade
G over SAW series blade all species available
Cutting Flute Width (mm)
1
Tooth Pitch (mm)
1.75
Materials (Blade)
steel
Plate Thickness (mm)
0.7
Material (Grip)
Elastomer resin
Body Weight (g)
175
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 GK-SS270Z9FB 60840692 29.84 SGD
In stock
ADD TO CART

Related Products