Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel

5.00 (1)
Caution
If concrete pin fall of while wiring, concrete pin needle may fly to you and you may get injured. Stick concrete pin thoroughly. During returning string, hold reel handle softly and adjust speed of return not to make pin fly., If concrete pin fall of while wiring, concrete pin needle may fly to you and you may get injured. Stick concrete pin thoroughly. During returning string, hold reel handle softly and adjust speed of return not to make pin fly.
Purpose
Chalk line work with ink., Chalk line work with ink.
Yarn thickness (mm)
0.6
Material (thread)
Nylon
Material (Body)
ABS resin
Specification
Needle automatic retraction "POINT CALCO" equipped.
...see all>
Product Options
ADD TO CART
Thread Automatic Rolling-up Length (m) Thread Length (m) Tank Capacity (mL) Body Weight (g) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Automatic Rolling-up Length (m) Thread Length (m) Tank Capacity (mL) Body Weight (g) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 20 Up to 16 167 200 167 1PC 1 PS-EVO-MBK 60840796 35.99 SGD
In stock
8 15 Up to 11 122 - - 1PC 1 PS-EVO-SBK 60840805 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Marking
5
From Japan
On 2015-08-31 13:41:46
There is no mistake dish.
This review is about item#60840796.

Related Products