Buy more than* S$200* and get FREE SHIPPING

Plumb Bob Gold

3.50 (4)
Caution
* If concrete pin comes out when leveling, the needle of concrete pin might come flying and it causes injuries. Concrete pin should be stabbed firmly so as not to come out. At the time of rewinding, modify the speed to return by pressing lightly the real , * If concrete pin comes out when leveling, the needle of concrete pin might come flying and it causes injuries. Concrete pin should be stabbed firmly so as not to come out. At the time of rewinding, modify the speed to return by pressing lightly the real handle, and avoid come flying of concrete pin.
Purpose
Chalk line work with ink., Chalk line work with ink.
Material (thread)
Nylon
Thread Automatic Rolling-up Length (m)
10
Thread Length (m)
20
Tank Capacity (mL)
Up to 30
Body Weight (g)
220
Material (Body)
ABS resin
Color
Gold
Specification
With ink shootable PS-SKAL "P Line SKAL" is attached as standard. "Perfect ink pod string."(thickness 0.6mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-SUM-N 60840823 37.74 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Marking on materials
2
From Japan
On 2016-09-30 08:24:54
Within a week, the golden film came apart as a tattling.
This review is about item#60840823.
Sanding at the time of pipe making
2
From Japan
On 2016-08-26 08:28:51
On the first day of use, the golden film got stuck out!
This review is about item#60840823.
At the time of marking work
5
From Japan
On 2016-05-27 20:01:36
This form is the best
This review is about item#60840823.
Marking of interior work
5
From Japan
On 2015-02-28 12:28:37
Easy to use.
This review is about item#60840823.

Related Products