Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chalk Line Reel

4.67 (3)
Caution
If concrete pin fall of while wiring, concrete pin needle may fly to you and you may get injured. Stick concrete pin thoroughly. During returning string, hold reel handle softly and adjust speed of return not to make pin fly., If concrete pin fall of while wiring, concrete pin needle may fly to you and you may get injured. Stick concrete pin thoroughly. During returning string, hold reel handle softly and adjust speed of return not to make pin fly.
Purpose
Chalk line work with ink., Chalk line work with ink.
Material (thread)
Nylon
Thread Automatic Rolling-up Length (m)
7.5
Thread Length (m)
20
Tank Capacity (mL)
Up to 20
Body Weight (g)
145
Material (Body)
ABS resin
Specification
"Perfect Concrete Pin21" is included as standard. "Perfect ink pod string."(thickness 0.6mm)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 PS-SUMXX 60840832 25.99 SGD
In stock
White 1PC 1 PS-SUMXX-W 60840841 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Marking
5
From Japan
On 2018-02-02 22:27:22
I was able to write out without problems. It is easy to work because yarn is also automatically returned.
This review is about item#60840832.
Black inking operation
5
From Japan
On 2017-10-14 20:53:17
It is convenient and convenient, so I am thankful that the price is reasonable.
This review is about item#60840841.
Inking
4
From Japan
On 2015-04-16 10:26:41
Light and easy to use
This review is about item#60840832.

Related Products