Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel

Caution
※ When Chalco was missing at the time of the yarn tension, it may Calco needle injury flying. Please firmly stab so that Chalco is not missing. At the time of rewinding to increase or decrease the speed back while pressing lightly on the reel handle, Avoi, If concrete pin fall of while wiring, concrete pin needle may fly to you and you may get injured. Stick concrete pin thoroughly. During returning string, hold reel handle softly and adjust speed of return not to make pin fly.
Purpose
Chalk line work with ink.
Material (thread)
Nylon
Thread Automatic Rolling-up Length (m)
7.5
Thread Length (m)
20
Tank Capacity (mL)
Up to 20
Body Weight (g)
110
Material (Body)
ABS resin
Color
White
Specification
"Perfect Concrete Pin21" is included as standard. "Perfect ink pod string."(thickness 0.6mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-SUMX-W 60840857 18.81 SGD
In stock
ADD TO CART

Related Products